Beli Thermostatic Expansion Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Danfoss Thermostatic Expansion Valve
    Mulai

    Rp919.900

    Danfoss Thermostatic Expansion Valve
    Deskripsi:
    Expansi Danfoss TE2 Untuk pemakaian Freon R134 / R153A Nut ukuran 3/8 x 1/2 Made in Denmark
    atribut:
    • Temperature Range (°C): -40-10
    • Body Material: Brass
    • Capillary Tube Length (inch): 59
    • Category: Art. 4, par. 3
    • Direction: Angleway
    • Flow Direction Indicator: Embossed 1-Way Arrow
    • Fluid Group: 2
    • Maximum Working Pressure (bar): 34
    • Maximum Working Pressure (psig): 500
    • Packing Format: Multi Pack
    • Rated Capacity Condenser Range (N SI) (°C): OS = 6K tcond = 38 tevap = 4.4 tliq = 37
    • Serviceable: TXV spare parts
    • Superheat Setting: Adjustable
  2. GEA Multideck Open Chiller (Dahlia Type)
    Mulai

    Rp33.999.900

    GEA Multideck Open Chiller (Dahlia Type)
    Deskripsi:
    - Black interior & exterior - Digital thermostat - Finned evaporator - Thermostatic expansion valve - Automatic defrost - LED light for every shelf - Adjustable shelf - Ventilated cooling - Night curtain
    atribut:
    • Temperature (°C): 3 to 8
    • Voltage (V): 220
    • Origin: China
    • Refrigerant: R404a
  3. VTV Valve Globe Valve ANSI 150
    Mulai

    Rp4.199.900

    VTV Valve Globe Valve ANSI 150
    Deskripsi:
    VTV Cast Steel globe valve Flange end to ANSI 150Rf Hand wheel operated
    atribut:
    • Fig: GBV-201
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite
    • Body: A216-WCB Cast Steel
  4. Yoshitake Water pressure reducing valve for Missouri
    Mulai

    Rp9.999.900

    Yoshitake Water pressure reducing valve for Missouri
    atribut:
    • Overall Length (mm): 150
    • Weight (kg): 2.1
    • Height (mm): 197.5
    • Connection Method: JIS Rc
    • Valve Inlet Pressure (MPa): 0.2-1.6
    • Minimum Differential Pressure of Valve (MPa): 0.05
    • Secondary Side Pressure (MPa): 0.05-0.55
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
  5. SLOAN Faucet Cartridges, Stems & Valve Parts
    Mulai

    Rp289.900

    SLOAN Faucet Cartridges, Stems & Valve Parts
    Deskripsi:
    Faucet flow-control valves reduce water use without cutting water pressure. They install at the hot and cold supply lines to decrease water flow while maintaining pressure. They're commonly used in hotels, hospitals, multiunit dwellings, and public buildings.
  6. Hicop Tank and Condenser Integrated Type All in One Series
    Mulai

    Rp21.999.900

    Hicop Tank and Condenser Integrated Type All in One Series
    Deskripsi:
    HiCOP Domestic Heat Pump water heater with a COP which is 4 times higher than that of the water heater, this series of water heater is an environmentally friendly and new designed product special for providing domestic hot water.Enameled water storage tank used as the inner container of the water heater prevents corrosion and brings better quality water to the user, the coil which is fixed outside the water tank also avoids being corroded and its service life will be increased.
    atribut:
    • Compressor: Rotary
    • Power Supply Voltage (V/Hz): 220-50
    • Rated Outlet Water Temperature (°C): 55
  7. GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges
    Mulai

    Rp729.900

    GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges
    Deskripsi:
    Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.
    atribut:
    • UNSPSC: 31160000
  8. LEGRIS Air & Non-Potable Water Push-to-Connect Tube Fittings
    Mulai

    Rp429.900

    LEGRIS Air & Non-Potable Water Push-to-Connect Tube Fittings
    Deskripsi:
    Nickel-plated brass push-to-connect tube fittings are suitable for air and non-potable water applications. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, and minerals. The nickel plating increases corrosion and wear resistance.
    atribut:
    • Color: Silver
    • Compatible Tube Material: Copper; Fluoropolymer; Polyethylene; Polyurethane; Semi-Rigid Nylon; Stainless Steel
    • Finish/Coating: Nickel Plated
    • Fitting Material: Brass
    • Fitting Side A Connection Type: Push-to-Connect
    • Maximum Operating Pressure: 435
    • Maximum Operating Temperature (°F): 302
    • Minimum Operating Temperature (°F): 13
    • Resistance Properties: Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant
    • Vacuum Rating (in.Hg): 28
  9. Danfoss HVAC & Refrigeration Parts
    Mulai

    Rp509.900

    Danfoss HVAC & Refrigeration Parts
    atribut:
    • UNSPSC: 31160000
  10. SMT Power Stabilizer Single Phase
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

  11. TRUSCO Strip Door Curtain
    Mulai

    Rp46.900

    TRUSCO Strip Door Curtain
    Deskripsi:
    - meredam efek suara, anti debu, anti serangga, anti lembab- mencegah keluarnya udara dingin dan panas, sehingga proses penghangatan menjadi maksimal- ujung yang tidak runcing sehingga lebih aman digunakan- cocok digunakan sebagai tirai atau partisi pada area masuk pabrik dan gudang
  12. Schneider Electric Pushbuttons, Switches, Pilot Lights
    Mulai

    Rp83.900

  13. Parker Brass Compression Tube Fittings for Instrumentation Lines
    Mulai

    Rp349.900

    Parker Brass Compression Tube Fittings for Instrumentation Lines
    Deskripsi:
    Brass single ferrule fittings include a ferrule (a metal ring or cap) that helps seal metal-to-metal connections and grip tubing. Ferrules install or are removed using a tightening nut. Single ferrules have fewer leak paths and are resilient to vibrations and pulsations. Instrumentation fittings are made to tighter tolerances for high-precision applications.
    atribut:
    • Fitting Material: Brass
    • Maximum Operating Temperature (°F): 400
    • Minimum Operating Temperature (°F): 40
    • System of Measurement: Imperial
  14. Mitsubishi Electric Plc Melsec-Q Series Power Supply Module
    Mulai

    Rp2.099.900

    Mitsubishi Electric Plc Melsec-Q Series Power Supply Module
    atribut:
    • Input Voltage (V): AC100 to 240V
  15. HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    atribut:
    • Maximum Pressure (kg/cm²): 9.5
  16. OMRON PLC CP1E series Programmable Controllers
    Mulai

    Rp2.199.900

    OMRON PLC CP1E series Programmable Controllers
    Deskripsi:
    Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
  17. Tungaloy Threading Insert ER/L-55
    Mulai

    Rp1.099.900

    Tungaloy Threading Insert ER/L-55
    Deskripsi:
    External 55deg, Partial profile.
    atribut:
    • Hand of Tool: R
  18. Tungaloy External & Internal Turning Tool ARGNR/L
    Mulai

    Rp1.599.900

    Tungaloy External & Internal Turning Tool ARGNR/L
    Deskripsi:
    Double-clamp toolholder with 91deg approach angle, for negative round inserts.
    atribut:
    • Shank Width: 25.0
    • Head Length: 28.0
    • Cutting Edge Height: 25
    • Cutting edge distance: 32
    • Head width: 20
    • Tightening Torque: 3.0
    • Standard Corner Radius: 6.35
    • Overall Length (mm): 150.0
Daftar Harga Thermostatic Expansion Valve Terbaru March 2026
Danfoss Thermostatic Expansion ValveRp919.900
GEA Multideck Open Chiller (Dahlia Type)Rp33.999.900
VTV Valve Globe Valve ANSI 150Rp4.199.900
SCOTSMAN Furnishings, Appliances & Hospitality Equipment PartsRp279.900
Hartec Pressure Reducing Valve (Katup)Rp4.199.900
Yoshitake Water pressure reducing valve for MissouriRp9.999.900
SLOAN Faucet Cartridges, Stems & Valve PartsRp289.900
Hicop Tank and Condenser Integrated Type All in One SeriesRp21.999.900
GRUVLOK Grooved Ductile Iron Pipe Fittings & FlangesRp729.900
LEGRIS Air & Non-Potable Water Push-to-Connect Tube FittingsRp429.900

Data diperbarui pada 25/03/2026 (Harga belum termasuk PPN)